This product requires certification to purchase.

20 in. Stainless Steel Bolt Kit and Nut

20 in. Stainless Steel Bolt Kit and Nut

  • Fast #
  • Part #BP150SS31620
  • Item #3505745
  • Manufacturer Part #BP150SS31620
5 out of 5 Customer Rating

20 in. Stainless Steel Bolt Kit and Nut

  • Fast #
  • Part #BP150SS31620
  • Item #3505745
  • Manufacturer Part #BP150SS31620
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  West Allis, WI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
20 in
Material:
Stainless Steel
Material Type:
316
Pressure Class:
150#
Product Type:
Bolt and Nut Set
Strength Rating:
150