20 in. Steel Starting Collar Rectangular

You last purchased this on
 

20 in. Steel Starting Collar Rectangular

  • Fast #
  • Part #Z007201006
  • Item #7376399
  • Manufacturer Part #007-201006
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

20 in. Steel Starting Collar Rectangular

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Height:
10 in
Length:
6 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
20 in