20 in. Viton Mechanical Joint Accessory Pack
20 in. Viton Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Champion manufactures mechanical joint gaskets in a variety of sizes and compounds
Specifications
- Diameter:
- 20 in
- Fits Pipe Size:
- 20 in
- Material:
- Rubber
- Material Type:
- Viton
- NSF Certified:
- No
- UL Listed:
- No