This product requires certification to purchase.

20 in. x 16 in. Standard Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB

20 in. x 16 in. Standard Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB

  • Fast #
  • Part #DWCR2016
  • Item #118944
  • Manufacturer Part #090200160
3.6 out of 5 Customer Rating

20 in. x 16 in. Standard Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB

  • Fast #
  • Part #DWCR2016
  • Item #118944
  • Manufacturer Part #090200160
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
20 in
Fitting Size 2
16 in
Fitting Sizes
20 in x 16 in
Length
20 in
Wall Thickness
0.375 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Concentric Reducer
Material
Carbon Steel
Schedule Class
Standard
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B16.9
ASTM
ASTM A234 WPB
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No