This product requires certification to purchase.

20 in. x 18 in. x 10 in. 26 ga Galvanized Steel Tee Wye

You last purchased this on
 

20 in. x 18 in. x 10 in. 26 ga Galvanized Steel Tee Wye

  • Fast #
  • Part #SHMTYS26201810
  • Item #4040496
  • Manufacturer Part #8101.201810-26
3.4 out of 5 Customer Rating
You last purchased this on
 

20 in. x 18 in. x 10 in. 26 ga Galvanized Steel Tee Wye

  • Fast #
  • Part #SHMTYS26201810
  • Item #4040496
  • Manufacturer Part #8101.201810-26
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter - Inside 1:
20 in
Diameter - Inside 2:
18 in
Diameter - Inside 3:
10 in
Gauge (metal):
26 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round