20 in. x 20 ft. Gasket SDR 25 Plastic Pressure Pipe
20 in. x 20 ft. Gasket SDR 25 Plastic Pressure Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Provide superior performance for water transmission, sewage force main and agricultural irrigation applications
- Polished chrome plated
- 6" to 12" adjustable centers
Specifications
- ASTM:
- ASTM D-1784, ASTM F-477, ASTM D-3139, ASTM D-256, ASTM D-638, ASTM D-792
- AWWA:
- AWWA C-900
- CSA Certified:
- CSA B137.3
- Color Finish Name:
- Purple
- Diameter - Outside:
- 21-3/5 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF14, NSF61
- NSF Certified:
- Yes
- PipeTubing Size:
- 20 in
- Pressure - Maximum:
- 165 psi
- Schedule Class:
- SDR 25
- UL Listed:
- Yes
- Wall Thickness:
- 0.864 in