20 in. x 20 in. x 16 in. R8 Return Air Box
20 in. x 20 in. x 16 in. R8 Return Air Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Return air box without collar
- Versatile design allowing multiple cut-in options
- Galvanized steel, riveted construction
- Pre-insulated
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Return Air Box
- Height:
- 16 in
- Length:
- 20 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R8
- Size:
- 20 in x 20 in x 16 in
- Vent Duct Shape:
- Rectangular
- Width:
- 20 in