20 in. x 20 in. x 48 in. R4 Plenum Box with Cap
20 in. x 20 in. x 48 in. R4 Plenum Box with Cap
Product Details
Product Details
- R4
Documents
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Plenum Box
- Height:
- 48
- Length:
- 20
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R4
- Size:
- 20 in x 20 in x 48 in
- Width:
- 20