20 in. x 25 in. x 4 in. Return Air Box
20 in. x 25 in. x 4 in. Return Air Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Return Air Box
- Height:
- 4 in
- Length:
- 25 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Size:
- 20 in x 25 in x 4 in
- Vent Duct Shape:
- Rectangular
- Width:
- 20 in