This product requires certification to purchase.

20 in. x 300 ft. Plastic Polywrap in Black

20 in. x 300 ft. Plastic Polywrap in Black

  • Fast #
  • Part #T3649989
  • Item #487182
  • Manufacturer Part #364-9989
3.9 out of 5 Customer Rating
Brand image

20 in. x 300 ft. Plastic Polywrap in Black

  • Fast #
  • Part #T3649989
  • Item #487182
  • Manufacturer Part #364-9989
3.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 8 mil linear low-density poly wrap for ductile iron pipe
  • Made in the USA per ANSI/AWWA C105/A21.5-05
  • Protects metallic pipe in corrosive soils
  • The tubing is slipped over the pipe, extended, and taped
  • An overlap of approximately 2' should be figured in calculating the total Poly wrap required
  • Continuous roll, no perforations
  • For 3" to 8" ductile iron pipe
  • 300' roll length
  • Requires Certification
Dimensions & Measurements
Length
300 ft
Width
20 in
Characteristics & Features
Fitting Type
Poly Wrap
Material
Plastic
Warranty & Product Information
ANSI
ANSI C105, ANSI A21.5-05
AWWA
AWWA C-105