20 in. x 300 ft. Polywrap in Black
20 in. x 300 ft. Polywrap in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 11 mil linear low-density poly wrap for ductile iron pipe
- Protects metallic pipe in corrosive soils
- The tubing is slipped over the pipe, extended, and taped
- An overlap of approximately 2' should be figured in calculating the total Poly wrap required
- Continuous roll, no perforations
- For 3" to 8" ductile iron pipe
Specifications
- ANSI:
- ANSI A21.5-05
- Fitting Type:
- Poly Wrap
- Length:
- 300
- Material:
- Plastic
- Width:
- 20