This product requires certification to purchase.

20 in. x 300 ft. Polywrap in Green

20 in. x 300 ft. Polywrap in Green

  • Fast #
  • Part #T3888755
  • Item #1673444
  • Manufacturer Part #388-8755
5 out of 5 Customer Rating
Brand image

20 in. x 300 ft. Polywrap in Green

  • Fast #
  • Part #T3888755
  • Item #1673444
  • Manufacturer Part #388-8755
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 8 mil linear low-density poly wrap for ductile iron pipe
  • Made in the USA per ANSI/AWWA C105/A21.5-05
  • Protects metallic pipe in corrosive soils
  • The tubing is slipped over the pipe, extended, and taped
  • An overlap of approximately 2' should be figured in calculating the total Poly wrap required
  • Green color marked "Sewer"
  • Continuous roll, no perforations
  • For 3" to 8" ductile iron pipe
  • 300' roll length
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.5
AWWA:
AWWA C-105
Coating:
Green
Fits Pipe Size:
3 in - 8 in
Fitting Type:
Poly Wrap
Length:
300 ft
Material:
Plastic
Material Type:
Polyethylene
Thickness:
8 mil
Width:
20 in