20 in. x 340 ft. 8 mil. Encasement Pipe Wrap in Black
20 in. x 340 ft. 8 mil. Encasement Pipe Wrap in Black
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- It is inexpensive
- It requires no monitoring or maintenance
- It has no operating costs
- It will not deteriorate while underground
- It is easy to install
- It is easy to repair damaged areas
- It requires no special handling or packaging during shipment of the pipe
Specifications
- Length:
- 340
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Polywrap
- Size:
- 20 in x 340 ft
- Thickness:
- 8 mil
- Width:
- 20