This product requires certification to purchase.

20 in. Extra Heavy WPL6 Carbon Steel Butt Weld Long Radius 45° Elbow ASTM A420 Grade WPL6

20 in. Extra Heavy WPL6 Carbon Steel Butt Weld Long Radius 45° Elbow ASTM A420 Grade WPL6

  • Fast #
  • Part #GWXWPL6420
  • Item #4640846
  • Manufacturer Part #GWXWPL6420
5 out of 5 Customer Rating
Brand image

20 in. Extra Heavy WPL6 Carbon Steel Butt Weld Long Radius 45° Elbow ASTM A420 Grade WPL6

  • Fast #
  • Part #GWXWPL6420
  • Item #4640846
  • Manufacturer Part #GWXWPL6420
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Harrisburg, PA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A420 Grade WPL6
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Sizes:
20 in
Fitting Type:
Long Radius, Elbow
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Extra Heavy
UL Listed:
No