20-PIECE OUTDOOR FIRE PIT SPHERE SET
20-PIECE OUTDOOR FIRE PIT SPHERE SET
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Crafted from rock and ceramic wool fibers. Outdoor or indoor use.
- Set includes 20 decorative fire pit spheres: eight 3" spheres, six 4" spheres and six 5" spheres.
- Rated for prolonged heat exposure.
Specifications
- Color Finish Name:
- Charcoal
- Material:
- Rock
- Type:
- RA0001BKSPHERES
- UPC:
- 752370000127