This product requires certification to purchase.

20 x 10 in. 45 Degree Duct Elbow

20 x 10 in. 45 Degree Duct Elbow

  • Fast #
  • Part #SHM4V2010
  • Item #3409166
  • Manufacturer Part #DX231020
5 out of 5 Customer Rating

20 x 10 in. 45 Degree Duct Elbow

  • Fast #
  • Part #SHM4V2010
  • Item #3409166
  • Manufacturer Part #DX231020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular duct vertical 45° angle
  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Elbow Type:
Vertical
Duct Size:
20 in x 10 in
Elbow Degree:
45°
Height:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
20 in