20 x 12 x 96 in. Galvanized Steel Duct Wall Stack
20 x 12 x 96 in. Galvanized Steel Duct Wall Stack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Height:
- 20 in
- Length:
- 96 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in