This product requires certification to purchase.

20 x 15 x 15 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

20 x 15 x 15 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #B201515
  • Item #7473278
  • Manufacturer Part #201515
5 out of 5 Customer Rating
Brand image

20 x 15 x 15 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #B201515
  • Item #7473278
  • Manufacturer Part #201515
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Edge Crush Test: 32
  • Requires Certification
Dimensions & Measurements
Height
15 in
Length
20 in
Width
15 in
Characteristics & Features
Material
Kraft Corrugated
Style
RSC
Warranty & Product Information
Product Type
Carton