20 x 16 in. Plenum with Cap R8
20 x 16 in. Plenum with Cap R8
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plenum cap
- Insulated
- Galvanized steel
- Open hem edges for quick install
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Length:
- 20 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R8
- Width:
- 16 in