Call for Pricing
Call for Pricing
This product requires certification to purchase.

20 x 20 in. 22 ga Filter Base Air Handler

20 x 20 in. 22 ga Filter Base Air Handler

20 x 20 in. 22 ga Filter Base Air Handler

  • Fast #
  • Part #SHMFBSE222020FC
  • Item #4330082
  • Manufacturer Part #3207.2020.22.FC
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Filter options: 1" and 2"
  • Does not include filter
  • Type: air handler
  • Requires Certification

Specifications

Depth:
4 in
Height:
20 in
Length:
20 in
Material:
Steel
Product Type:
Filter Base
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PFWR
Item #3519954
3.3 out of 5 Customer Rating
Requires Certification
Part #PFXT5I
Item #2939325
4 out of 5 Customer Rating
Requires Certification
Part #PDWV9K
Item #32154
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW5V1276F
Item #9297597
3.5 out of 5 Customer Rating
Requires Certification
Part #LHARDF20
Item #37204
4.7 out of 5 Customer Rating
Requires Certification
Part #CP9F
Item #3360
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R541625G3
Item #3862131
3.1 out of 5 Customer Rating
Requires Certification
Part #RXHF17
Item #2902338
3.4 out of 5 Customer Rating
Requires Certification
Part #RECAH17
Item #7237798
5 out of 5 Customer Rating
Requires Certification
Part #RECFR17
Item #7237797
3.9 out of 5 Customer Rating
Requires Certification
Part #RXHF21
Item #2902339
4.5 out of 5 Customer Rating
Requires Certification
Part #RXGFCB
Item #319297
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing