20 x 20 in. Return Air Box with Collar
20 x 20 in. Return Air Box with Collar
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 14 in
- Duct Size:
- 20 in x 20 in x 14 in
- Height:
- 4 in
- Length:
- 20 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square to Round
- Width:
- 20 in