This product requires certification to purchase.

20 x 30 x 16 in. Duct Square-To-Round

20 x 30 x 16 in. Duct Square-To-Round

  • Fast #
  • Part #SHMRABF26203016
  • Item #7231916
  • Manufacturer Part #CA6020301626F
5 out of 5 Customer Rating

20 x 30 x 16 in. Duct Square-To-Round

  • Fast #
  • Part #SHMRABF26203016
  • Item #7231916
  • Manufacturer Part #CA6020301626F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Kansas City, KS
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
16 in
Duct Size:
20 in x 30 in x 16 in
Height:
4 in
Length:
30 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
20 in