20 x 8 - 20 x 16 in. Return Air Boot
20 x 8 - 20 x 16 in. Return Air Boot
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Return air boot
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
- Gauge (metal):
- 26
- Height:
- 20
- Length:
- 16
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Size:
- 20 in x 8 in - 20 in x 16 in
- Vent Duct Shape:
- Rectangular
- Width:
- 16