20 x 8 in. Trunk Straight Offset Collar
20 x 8 in. Trunk Straight Offset Collar
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Offset start collar
- Tabbed plenum side with slip and drive duct side
- Galvanized steel with Pittsburgh locking seam
Documents
Specifications
- Length:
- 8 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 20 in