200 Degree Viewer for Door in Satin Nickel
200 Degree Viewer for Door in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500-
Pick Up Not AvailableNot available in MD
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MD
Product Details
Product Details
- Door viewer covers 200°
- For doors 1-3/8" - 2" thick
- Requires a 9/16" bore
- UL listed for 90-minute fire rated doors
- Glass lens
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Product Type:
- Door Viewer
- Thickness:
- 1-3/8 in - 2-1/4 in
- UL Listed:
- Yes
- UPC:
- 632963236518
- Width:
- 9/16