This product requires certification to purchase.

200 ft. x 3-13/100 in. 1-Ply Register Roll Thermal Paper in White

200 ft. x 3-13/100 in. 1-Ply Register Roll Thermal Paper in White

  • Fast #
  • Part #RRR7313
  • Item #4442172
  • Manufacturer Part #RR7313
3.1 out of 5 Customer Rating
Brand image

200 ft. x 3-13/100 in. 1-Ply Register Roll Thermal Paper in White

  • Fast #
  • Part #RRR7313
  • Item #4442172
  • Manufacturer Part #RR7313
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed to fit ATMs, POS printers, cash registers
  • Heat sensitive roll produces black image from a thermal printer
  • Used in kitchen printers or wait station printer that generates itemized receipt
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
200
Material:
Paper
Product Type:
Register Roll
Width:
3-13/100