This product requires certification to purchase.

1-1/2 in. Socket Straight Schedule 80 PVC Union with EPDM O-Ring Seal

2000 Series 1-1/2 in. Socket Straight Schedule 80 PVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #S897015
  • Item #4485968
  • Manufacturer Part #897-015
5 out of 5 Customer Rating

2000 Series 1-1/2 in. Socket Straight Schedule 80 PVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #S897015
  • Item #4485968
  • Manufacturer Part #897-015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
Clean Bagged:
No
Collection:
2000 Series
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Union
ISO:
ISO 9001
Length:
3-3/32 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
235 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211171066