1-1/4 in. Socket Sch. 80 CPVC Union with EPDM O-Ring Seal
2000 Series 1-1/4 in. Socket Sch. 80 CPVC Union with EPDM O-Ring Seal
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- 2000 Series
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Union
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 235 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- Type:
- S897012C
- UPC:
- 054211191149