This product requires certification to purchase.

3/4 in. Socket 2000# Straight Schedule 80 CPVC Union with EPDM O-Ring Seal

2000 Series 3/4 in. Socket 2000# Straight Schedule 80 CPVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #S8097007C
  • Item #2302603
  • Manufacturer Part #8097-007C
4.3 out of 5 Customer Rating

2000 Series 3/4 in. Socket 2000# Straight Schedule 80 CPVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #S8097007C
  • Item #2302603
  • Manufacturer Part #8097-007C
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM F-437, ASTM F-439, ASTM F-441
Clean Bagged:
No
Collection:
2000 Series
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Union
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
73
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
235 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211852453