20"H Square Metal Propane Tank Cover and Side Table in Light Sand by Real Flame
20"H Square Metal Propane Tank Cover and Side Table in Light Sand by Real Flame
-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Weather, sun, and rust resistance.
- Includes a tank seat with leveling feet.
Specifications
- Color Finish Name:
- Light Sand
- Depth:
- 15-3/4 in
- Height:
- 20-1/4 in
- Material:
- Steel
- Proposition 65:
- WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- UPC:
- 752370002572
- Width:
- 15-3/4 in