20x24x1 PRIME PLT STD M10
20x24x1 PRIME PLT STD M10
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 24 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Pleated Filter
- Size:
- 20 in x 24 in x 1 in
- UL Listed:
- Yes
- UPC:
- 840100918856
- Width:
- 24 in