20X8X48 DB PLENUM R6
20X8X48 DB PLENUM R6
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 48 in
- Length:
- 8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R6
- Width:
- 20 in