This product requires certification to purchase.

21-1/2 x 21 x 20 in. Air Handler Support Box

21-1/2 x 21 x 20 in. Air Handler Support Box

  • Fast #
  • Part #SHMFB21211220
  • Item #3690557
  • Manufacturer Part #CA50212120B
5 out of 5 Customer Rating

21-1/2 x 21 x 20 in. Air Handler Support Box

  • Fast #
  • Part #SHMFB21211220
  • Item #3690557
  • Manufacturer Part #CA50212120B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Furnace box
  • Top opening with ledge for tight furnace fit
  • Galvanized steel with Pittsburgh locking seam
  • Requires Certification

Documents


Specifications

Depth:
21 in
Gauge (metal):
24 ga
Length:
21-1/2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
21 in