21-5/8 in. Countertop Dishwasher in Silver
21-5/8 in. Countertop Dishwasher in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Compact Countertop Design: This compact countertop dishwasher has a low profile that fits comfortably under most cabinetry without permanent installation required
- Energy Star Rated: Appliance meets energy efficiency criteria to save you money on water and energy bills
- Digital Control Panel: This EdgeStar portable dishwasher features an LED display with full digital controls including a child lock function, seven wash cycle programs, and a delayed start feature so you can wash dishes when you want
- Wash Cycles: Choose from seven (7) wash cycles: heavy, normal, light, glass, baby care, speed and rinse
- Capacity: Able to hold up to six place settings, this unit can accommodate many dishes while taking up little kitchen space
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Control Type:
- Digital
- Depth:
- 19-5/8 in
- Energy Star Compliant:
- Yes
- Height:
- 17-5/16 in
- Number of Cycles:
- 7
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- UL 749
- Volts:
- 110/120V
- Width:
- 21-5/8 in