This product requires certification to purchase.

21 ft. x 3 in. Schedule 40 Galvanized Coated Grooved Carbon Steel Pipe

21 ft. x 3 in. Schedule 40 Galvanized Coated Grooved Carbon Steel Pipe

  • Fast #
  • Part #DGPCGRA53BM
  • Item #53175
  • Manufacturer Part #DGPCGRA53BM
3.2 out of 5 Customer Rating

21 ft. x 3 in. Schedule 40 Galvanized Coated Grooved Carbon Steel Pipe

  • Fast #
  • Part #DGPCGRA53BM
  • Item #53175
  • Manufacturer Part #DGPCGRA53BM
3.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Unavailable
The quantity entered must be a multiple of 21 – for example, 21, 42, 63, and so on.
Order in multiples of 21
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Domestic
  • Requires Certification

Specifications

ASTM:
ASTM A-53B
Application:
Residential
Coating:
Galvanized
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Grade:
B
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
3 in
Schedule Class:
40