21 ft. x 6 in. Schedule 40 Galvanized Coated Grooved Carbon Steel Pipe
21 ft. x 6 in. Schedule 40 Galvanized Coated Grooved Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 21-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade B
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- Grade:
- B
- Length:
- 21
- Material:
- Carbon Steel
- Material Type:
- A53B
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 6
- Schedule Class:
- 40