21 ft. x 8 in. Schedule 40 Galvanized Coated Grooved Carbon Steel Pipe
21 ft. x 8 in. Schedule 40 Galvanized Coated Grooved Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 21-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53B
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 8 in
- Schedule Class:
- 40