This product requires certification to purchase.

21 in. Translucent White Safety Wand

Safety Flag

21 in. Translucent White Safety Wand

  • Fast #
  • Part #SWANDW
  • Item #4936059
  • Manufacturer Part #WAND-W
3.3 out of 5 Customer Rating
Brand image
Safety Flag

21 in. Translucent White Safety Wand

  • Fast #
  • Part #SWANDW
  • Item #4936059
  • Manufacturer Part #WAND-W
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hand held, battery powered warning light wands for directing aircraft as well as vehicle traffic
  • Translucent white wand is 21" long and can be operated in 3 states: Flashing red strobe, steady red or steady blue
  • Holds 2 C cell batteries (sold separately) and has a belt clip
  • Includes attached lanyard
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
21 in
Material:
Plastic