Portable Turbidimeter
2100Q Portable Turbidimeter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Log up to 500 data points with time and date stamp for later on screen review
- The Hach® 2100Q uses a white light source making it EPA compliant for reporting purposes
- Laboratory performance in a field meter
- The meter includes carrying case with insert, stablcal primary calibration standards in 1" sealed vials (20, 100, 800 NTU), 10 NTU primary verification standard, (6) sample cells with screw-tops, manual, quick start guide, silicone oil and oiling cloth
- Range: 0-1000 NTU
- Rugged housing is waterproof (IP-67 rated)
- Two detector optical system delivers laboratory performance in the field and compensates for color in samples
Documents
Specifications
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- 2100Q
- Depth:
- 9-1/50 in
- Height:
- 3 in
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Turbidimeter
- Tool Type:
- Turbidimeter
- UL Listed:
- No
- Volts:
- 100/240V
- Width:
- 4-21/100 in