22-1/4 in x 22-1/4 26 ga Return Air Plenum
22-1/4 in x 22-1/4 26 ga Return Air Plenum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Return Air Plenum
- Gauge (metal):
- 26 ga
- Height:
- 4 in
- Length:
- 22-1/4 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Size:
- 22-1/4 in x 22-1/4
- Vent Duct Shape:
- Rectangular
- Width:
- 22-1/4 in