This product requires certification to purchase.

22 in x 120 in 24 ga Galvanized Steel Spiral Duct Pipe

22 in x 120 in 24 ga Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #SHMSP242210
  • Item #3034695
  • Manufacturer Part #2700.2210.24
3.7 out of 5 Customer Rating

22 in x 120 in 24 ga Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #SHMSP242210
  • Item #3034695
  • Manufacturer Part #2700.2210.24
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Spiral pipe
  • Spiral locking
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
22
Duct Size:
22 in
Gauge (metal):
24
Length:
120
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Spiral