This product requires certification to purchase.

22 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter for PE3408 Pipe

22 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter for PE3408 Pipe

  • Fast #
  • Part #PEI11FLA22
  • Item #1757528
  • Manufacturer Part #HDPE-SDR11-22
5 out of 5 Customer Rating

22 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter for PE3408 Pipe

  • Fast #
  • Part #PEI11FLA22
  • Item #1757528
  • Manufacturer Part #HDPE-SDR11-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3350
Application:
Pressure, HDPE Pipe
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Butt Fusion
End Connections:
Flanged x Butt Fusion
FM Approved:
No
Fitting Size 1:
22 in
Fitting Size 2:
22 in
Fitting Sizes:
22 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Schedule Class:
SDR 11