22 in. Round Adhesive Takeoff
22 in. Round Adhesive Takeoff
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Diameter:
- 22 in
- Duct Size:
- 22 in
- Material:
- Steel
- Product Type:
- Adhesive Takeoff
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round