22 in. x 3 ft. 24 ga Snap Lock Knock Down Pipe
22 in. x 3 ft. 24 ga Snap Lock Knock Down Pipe
Product Details
Product Details
- 24 ga.
Documents
Specifications
- Diameter:
- 22
- Duct Size:
- 22 in
- Gauge (metal):
- 24
- Length:
- 36
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov