This product requires certification to purchase.

22 in. x 30 in. Metal Condensate Drain Pan

22 in. x 30 in. Metal Condensate Drain Pan

  • Fast #
  • Part #SHMDP262230
  • Item #4637236
  • Manufacturer Part #CA30223026
4.8 out of 5 Customer Rating

22 in. x 30 in. Metal Condensate Drain Pan

  • Fast #
  • Part #SHMDP262230
  • Item #4637236
  • Manufacturer Part #CA30223026
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drain pan with 1 drain plug is 2" high
  • Galvanized steel
  • Requires Certification

Documents


Specifications

Depth:
2 in
Drain Opening:
3/4 in
End Connection 1:
FPT
End Connections:
FPT
Gauge (metal):
26 ga
Height:
22 in
Length:
30 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
22 in