22 in. x 8 in. - 12 in. x 15 in. Rectangular Trunk Duct Transition Takeoff
22 in. x 8 in. - 12 in. x 15 in. Rectangular Trunk Duct Transition Takeoff
Product Details
Product Details
- Transition
- Tabbed plenum side with slip and drive rectangular duct side
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Diameter:
- 12
- Duct Size:
- 22 in. x 8 in. - 12 in. x 15 in.
- Length:
- 22
- Material:
- Steel
- Product Type:
- Trunk Duct Transition Takeoff
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 15