22 x 22 x 22 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT
22 x 22 x 22 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Edge Crush Test: 48
- Plain
- Double wall regular slotted corrugated carton
- Manufactured from heavy-duty 275# D.W./ECT-48 Kraft corrugated.
- Heavy-duty construction provides greater protection and stacking strength
- Ship flat to save on storage space and shipping
Specifications
- Height:
- 22
- Length:
- 22
- Material:
- Kraft Corrugated
- Product Type:
- Carton
- Style:
- RSC
- Width:
- 22