This product requires certification to purchase.

22 x 8 x 96 in. Galvanized Steel Rectangular Duct Pipe

22 x 8 x 96 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD22XX
  • Item #3798717
  • Manufacturer Part #DT01220896
3.9 out of 5 Customer Rating

22 x 8 x 96 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD22XX
  • Item #3798717
  • Manufacturer Part #DT01220896
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
26 ga
Length:
96 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov