This product requires certification to purchase.

23 in. x 30 in. Steel Condensate Drain Pan

23 in. x 30 in. Steel Condensate Drain Pan

  • Fast #
  • Part #SHMDP262330
  • Item #4040588
  • Manufacturer Part #5681.230300-26
5 out of 5 Customer Rating

23 in. x 30 in. Steel Condensate Drain Pan

  • Fast #
  • Part #SHMDP262330
  • Item #4040588
  • Manufacturer Part #5681.230300-26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Drain Opening
3/4 in
End Connection 1
FPT
End Connections
FPT
Gauge (metal)
26 ga
Height
30 in
Length
30 in
Width
23 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov