This product requires certification to purchase.

24-1/4 in x 24-1/4 in 26 ga Return Air Plenum

24-1/4 in x 24-1/4 in 26 ga Return Air Plenum

  • Fast #
  • Part #SHMRAC26PGS2424
  • Item #3825109
  • Manufacturer Part #SHMRAC262424
4.5 out of 5 Customer Rating

24-1/4 in x 24-1/4 in 26 ga Return Air Plenum

  • Fast #
  • Part #SHMRAC26PGS2424
  • Item #3825109
  • Manufacturer Part #SHMRAC262424
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
26 ga
Height
4 in
Length
24-1/4 in
Size
24-1/4 in x 24-1/4 in
Width
24-1/4 in
Characteristics & Features
Coating
Galvanized
Duct Plenum Type
Return Air Plenum
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular